Abbotsford
lcl1083wh

PHILIPS LIGHTING 5-1/4 inch Aperture Lytecaster Incandescent Downlight Adjustable PAR30, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1083WH

Description

Lamp rotates 360° horizontally and 30° vertically. It is ¿ush with trim and can be aimed without removing trim. Suited to sloped ceilings up to 30°. General or accent lighting. Easy back relamping.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Adjustable Gimbal Trim Lamp Type PAR30S
Housing Material Hydroformed Aluminum Lamp Wattage 75 W
Diameter 6 in OD Color High Gloss White
Standards cULus Listed Application For Dry Locations
UPC 624563077905

Packages

1 - UNIT - 1 6 - UNIT - 6 294 - SKID - 294
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok