PHILIPS LIGHTING 6 3/4 inch Lytecaster Aperture Basic White Reflector Reflector Trim
Description
Reflector: Hydroformed aluminum, .040 thick (18 ga.) ; non-yellowing, scruff-resistant Perma White finish with 88% reflectance; white trim flange.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6-3/4 in Reflector Trim | Type | Round, Direct Light Outlet, Symmetric, 1-Lamp |
Material | Aluminum | Dimensions | 7-9/16 in dia x 23.8 in L x 180.975 mm H |
For Use With | 85 W Incandescent Lamp | Application | For Indoor Commercial - Recessed Downlights |
UPC | 784197117108 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |