Abbotsford
lcl1176

PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Basic Baffle and Cone

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1176

Description

Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 5-3/4 in Reflector Baffle Type Symmetric, Direct, Round
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 65 W Number of Lamps 1
Mounting Type Recessed Diameter 146 mm
Height 8-1/2 in Width 8-1/4 in
Color Black Application Indoor Commercial - Recessed Downlights
UPC 784197003500

Packages

1 - UNIT - 1 6 - UNIT = 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok