Abbotsford
lcl1101cd

PHILIPS LIGHTING 6 3/4 inch Lytecaster Performance Open Reflector Vertical CFL UniFrame Clear Diffuse

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400461863

Description

"6-3/4" CLEAR DIFFUSE DOWNLIGHT-VERT"

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 6-3/4 in Reflector Trim Type Vertical
Housing Material Formed Aluminum Mounting Type Recessed
Diameter 7-7/8 in Color Diffuse Clear
For Use With Performance Recessed Open Downlight Standards cULus Listed
UPC 784197546069

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok