PHILIPS LIGHTING 6-3/4 inch Philips Lightolier Uniframe Compact Fluorescent Performance Series Reflector Trim, Horizontal Open Downlight, Clear
Description
"6-3/4" SPEC CLEAR DOWNLIGHT-HOR"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6-3/4 in Reflector Trim | Type | Horizontal |
Housing Material | Formed Aluminum | Lamp Wattage | 32 W |
Mounting Type | Recessed | Diameter | 7-7/8 in |
Height | 9 in | Color | Clear Specular |
For Use With | Performance Recessed Open Downlight | Standards | cULus Listed |
UPC | 784197546144 |
Packages
1 - UNIT - 1 |