Abbotsford
lcl1105cl

PHILIPS LIGHTING 6-3/4 inch Lytecaster Trim Pot PAR30 Specular Clear Alzak Cone, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1105CL

Description

Specular clear AlzakĀ® aperture cone and Twin Tube lamps provide best efficiency. High reflectivity white reflector for maximum reflectance.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 6 in Cone Trim Type Clear
Voltage Rating 0 to 10 V Ceiling Opening 6-3/4 in
Lamp Type PAR38 Housing Material Aluminum
Color Gloss, Clear Application Indoor Commercial
UPC 662057679778

Packages

1 - UNIT - 1 210 - SKID - 210
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok