SIGNIFY C6RDLCC 6-inch Round Calculite LED Aperture Downlight Trim, White Flange
Description
Calculite 6" Downlight Comfort Clear finish with white flange
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | Downlight Trim | Series/Model | C6 |
Size | 6 in | Color/Finish | Comfort Clear |
Dimensions | 7-3/8 in dia | For Use With | Gen 3 C6RTW Round Tunable Downlight |
Includes | White Flange | Application | For Wet Location |
UPC | 662057972862 |
Packages
1 - UNIT - 1 |