Abbotsford
lclz6rdl20835wocdz10u

SIGNIFY Z6RDL20835WOCDZ10U FIXT LED TRIM 6in 120V35K 2000LM CL REFL WHI

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:Z6RDL20835WOCDZ10U

Description

The modular housing design allows for installation flexibility as well as time and cost savings when responding to last minute project changes. Comes with white trim. Available in 3500K and 4000K.

Specifications

Brand Name Lightolier Sub Brand EasyLyte
Item Name LED Trim Fixture Voltage Rating 0 - 10 V
Recessed Trim Type 6 in Round Color Temperature 35000 K
Color Rendering Index (CRI) 80 Lumens 2000 lm
Housing Finish White Application Downlighting
UPC 190096103171

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok