Abbotsford
litrtm6020swh

LITELINE 6 inch 120V Albalite Shower Trim, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RTM6020S-WH

Description

RTM6020S is a white 6” aperture line voltage shower trim with Albalite lens and neoprene gasket, suitable for damp locations. The RTM6020S is used for A19 and medium base MR16 lamps.

Specifications

Brand Name Liteline Item Name 6 in Shower Trim with Albalite Lens
Type Line Voltage Lamp Type A19/MR16
Lamp Wattage A19: 40W, MR16: 35 W Diameter 7-3/4 in
Depth 33 mm Color White
For Use With RF601ICAT, RF602ICAT 6 in Recessed Housings Standards cULus Listed
UPC 771250919595

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok