Abbotsford
litrtm6025wh

LITELINE 6 inch 120V 150W Tilting Gimbal Trim, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RTM6025-WH

Description

6¿ White tilting gimbal trim round rear load metal. Used for PAR38 lamps with 150W and 120V .

Specifications

Brand Name Liteline Item Name 6 in Trim with Gimbal Ring
Type Line Voltage, Rear Load, 35° Tilted Lamp Type PAR38
Housing Material 0.04 in Painted Steel Lamp Wattage 150 W
Diameter 8-7/8 in Depth 23.8 mm
Color White For Use With RF601ICAT, RF602ICAT 6 in Recessed Housings
Standards cULus Listed UPC 771250922175

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok