Abbotsford
prmto70s

HUBBELL TO70S 6" Prescolite Open Trim With Reflector

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:TO70S

Description

LiteBox® universal trim clear alzak reflector with IC/non-IC lamp, 13 W quad tube.

Specifications

Brand Name Prescolite Sub Brand LiteBox®
Item Name 6 in Reflector Trim Type Universal, Round
Lamp Type PAR30L/38 Incandescent, Fluorescent Quad Tube Lamp Wattage 13 W Fluorescent, 50/75/100/120 W Incandescent
Color Clear Alzak Reflector For Use With PBX/RMN/IBX/RMNIC/CBX/CBXIC/HBX/SBX Series Recessed Housings
Standards UL Listed, CSA Certified Application Residential, Commercial
UPC 785235111454

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok