Abbotsford
prmtb10

HUBBELL TB10 6" 35/70W LiteBox Downlight Baffle Trim PAR30L Metal, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:TB10

Description

LiteBox® universal trim baffle with metal halide lid lamp and non insulated ceiling. Commercial and residential applications.

Specifications

Brand Name Prescolite Sub Brand LiteBox®
Item Name 6 in Downlight Baffle Trim Type Universal, Round, Open
Lamp Type PAR30L Metal Halide Housing Material Aluminum
Lamp Wattage 35/70 W Color Black Baffle
For Use With LiteBox Universal Series Recessed Downlight Standards UL Listed, CSA Certified
UPC 785235160834

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok