Abbotsford
prmtbw15

HUBBELL 6 inch 75W BR-30 PAR-30L LiteBox Baffle Trim Pot, Deep White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:TBW15

Description

LiteBox® universal trim baffle with non-IC lamp.

Specifications

Brand Name Prescolite Sub Brand LiteBox®
Item Name 6 in Deep Baffle Trim Type Universal, Round
Lamp Type BR30/PAR30L Incandescent, Fluorescent, Metal Halide Housing Material Aluminum
Lamp Wattage 65/75/85/100 W Color White
For Use With PBX/RMN/IBX/RMNIC/IDBX/HBX/SBX Series Recessed Housings Standards UL Listed, CSA Certified
Application Residential, Commercial UPC 785235161190

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok