Abbotsford
ykl7o1r12

ACUITY 6 inch PAR30 Trim Pot Reflector Open Wide Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:160G6Y

Description

For use with housings L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR. Construction: White aluminum one piece reflector. Polyester powder coat paint. White finish has integral flange. Installation: Socket to trim interface.Trim retention is achieved by utilizing two side-mounted torsion springs onthe trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Open Full Reflector Trim
Type Wide Flange Lamp Type BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent
Housing Material Aluminum Series 7O1
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13 W Mounting Type Torsion Spring
Diameter 108 mm ID x 194 mm OD Height 137 mm
Color White For Use With L7X, L7XR, L7XP, L7XPR, LC6, LCP, L7XF, L7XFR Housings
Standards cULus Listed Application For Residential Recessed Downlighting, Damp Locations
UPC 745975232161

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok