Abbotsford
ykl7b5wr24

ACUITY 6 inch PAR38 Lithonia Lighting Narrow Baffle Flange Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:942304

Description

White baffle

Specifications

Brand Name Lithonia Lighting Item Name Reflector Trim
Type Trim Lamp Type Compact Fluorescent, Incandescent
Housing Material Aluminum Number of Lamps 1
Mounting Type Recessed Height 12-5/8 in
Width 8-3/4 in Color Gloss White
Standards cUL Listed, IC, Non-IC Application For Residential use
UPC 784231096673

Packages

1 - UNIT - 1 24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok