Abbotsford
ykl7b1

ACUITY 6 inch PAR30 Lithonia Lighting Shallow Wide Flange Baffle Reflector Trim Pot, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:942242

Description

Full Reflector Trim, Shallow, Wide Flange.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Baffle Trim
Type Wide Flange, Shallow Ceiling Opening 4-1/4 in
Lamp Type BR30/PAR30 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13/18 W Diameter 7-5/8 in
Height 5-3/4 in Color White, Black Baffle
For Use With L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR Recessed Housings Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok