Abbotsford
ykl7b1wr24

ACUITY 6 inch PAR30 Lithonia Lighting Shallow Wide Flange Baffle Reflector Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:173C0X

Description

For use with housings L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR. Construction: Aluminum one piece reflector. Polyester powder coat paint. All finishes, excluding PF option, have integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Baffle Trim
Type Standard, Wide Flange, Shallow Ceiling Opening 4-1/4 in
Lamp Type BR30/PAR30 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13/18 W Mounting Type Torsion Spring
Diameter 7-5/8 in Height 5-3/4 in
Color White, White Baffle For Use With L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR Recessed Housings
Standards cULus Listed Application For Residential use

Packages

1 - UNIT - 1 24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok