Abbotsford
ykl7b2wr24

ACUITY 6 inch Lithonia Lighting Incandescent Narrow Trim Baffle, White

Price $9.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:160G6R

Description

For use with housings L7X, L7XR, LC6, L7XF and L7XFR. Construction: Aluminum one piece reflector. Polyester powder coat paint. All finishes, excluding PF option, have integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Baffle Full Reflector Trim
Type Narrow Flange Lamp Type BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent
Housing Material Aluminum Series 7B2
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13/26 W Mounting Type Torsion Spring
Diameter 149 mm ID x 194 mm OD Height 152 mm
Color White, White Baffle For Use With L7X, L7XR, LC6, L7XF, L7XFR Housings
Standards cULus Listed Application For Residential Recessed Downlighting, Damp Locations
UPC 745975231416

Packages

1 - UNIT - 1 3 - UNIT - 3
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok