Abbotsford
ykl7ld1r12

ACUITY 6 inch A19 Wet Polycarb Drop Opal Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:942324

Description

Drop opal metal flange

Specifications

Brand Name Lithonia Lighting Item Name Reflector Trim
Type Trim Lamp Type Not Applicable
Housing Material Aluminum Number of Lamps 1
Mounting Type Recessed Height 12-5/8 in
Width 8-3/4 in Color White
Standards cUL Listed, IC Application For Residential use
UPC 784231085448

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok