Abbotsford
ykl6o1r12

ACUITY 6 inch PAR30 Trim Pot Premium Open Reflector Wide Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:161RJU

Description

For use with housings LC6, LI6, L7X, L7XR, L7XF and LI6F. Construction: Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece reflectors with integral flange. Installation: Socket to trim interface. Retaining clips riveted to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Reflector Trim
Type Non-Adjustable, Wide Flange, Open Ceiling Opening 5 in
Lamp Type A19/BR30/PAR30 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 40/65/75 W, Fluorescent: 13/26 W Diameter 7-5/8 in
Height 6-1/2 in Color White, White Reflector
For Use With LC6, LI6, L7X, L7XR, L7XF, L7XFR and LI6F Recessed Housings Standards cULus Listed
Application For Residential use UPC 745975228614

Packages

1 - UNIT - 1 (12) - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok