Abbotsford
ykl6o2r12

ACUITY 6 inch PAR38 Lithonia Lighting Premium Open Narrow Flange Reflector, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:161RK0

Description

For use with housings LC6, L7X, L7XR, L7XF, LP6 and LP6F. Construction: Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece reflectors with integral flange. Installation: Socket to trim interface. Retaining clips riveted to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Reflector Trim
Type Narrow Flange, Round, Deep Open Ceiling Opening 5-3/4 in
Lamp Type A19/BR40/PAR38 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 65/100/120/150 W, Fluorescent: 13/18/26 W Mounting Type Torsion Spring
Diameter 7-5/8 in Height 7-1/4 in
Color White, White Reflector For Use With LC6, L7X, L7XR, L7XF and L7XFR Recessed Housings
Standards cULus Listed Application For Residential use

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok