Abbotsford
ykl6b1wr12

ACUITY 6 inch PAR30 Lithonia Lighting Wide Premium Baffle Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:160G70

Description

For use with housings LC6, LI6, L7X, L7XR, LI6F, L7XF, L7XFR . Construction: All finishes are one-piece aluminum open reflectors with integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Maximum ceiling thickness 1/2. Listings: UL Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Baffle Trim
Type Non-Adjustable, Wide Flange, Round Ceiling Opening 4-5/8 in
Lamp Type A19/BR30/PAR30 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 40/65/75 W, Fluorescent: 13/18/26/32 W Diameter 7-5/8 in
Height 6-1/2 in Color White, White Baffle
For Use With LC6, LI6, L7X, L7XR, LI6F, L7XF, L7XFR Recessed Housings Standards cULus Listed, CSA Certified
Application For Residential use

Packages

1 - UNIT - 1 (12) - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok