Abbotsford
ykl6g2mwpar38r6

ACUITY 6 inch Lithonia Lighting Gimbal PAR38 Finishing Trim, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TKJ

Description

Adjustable gimbal trim 6” for PAR38 lamps. This adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features. Fit most common industry housing. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Acuity Brands Item Name 6 in Gimbal Trim
Type Round Lamp Type PAR38 Incandescent
Housing Material Steel Lamp Wattage 75 W
Number of Lamps 1 Diameter 196 mm
Height 145 mm Depth 145 mm
Color White, Matte

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok