Abbotsford
ykl6w1u

ACUITY 6 inch A19 Lithonia Lighting Eyelid Premium Narrow Reflector Trim Pot, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941131

Description

Full Reflector Trim, Wallwash, Narrow Flange. Intended use: For use with frame-in LP6F, LP6 and housings LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR. Construction: Aluminum white reflector. Polyester powder coat paint. White eyelid faceplate. White integral flange as standard. Installation: Socket to trim interface. Retaining clips riveted to top of reflector hold trim inside housing. Rough-ins with clips retain trims. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Eyelid Trim
Type Narrow Flange, Wall Wash, Premium, Round Ceiling Opening 6-3/8 in
Lamp Type A19 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 40/100 W, Fluorescent: 13/18/26 W Diameter 7-5/8 in
Height 7-1/4 in Color White
For Use With LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR Recessed Housings, LP6 and LP6F Frame-in Kits Standards cULus Listed
Application For Residential use UPC 784231081525

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok