ACUITY 6 inch JUNO Indy C6H Horizontal Downlight Triple
Description
6" Horizontal CFL Triple Tube Downlight, 1x26W, 32W or 42W Triple, 4-Pin, Multi-Volt (120V - 277 Volt), Non-Dimming Electronic Ballast
Specifications
Brand Name | Juno | Item Name | CFL Downlight |
Type | 4-Pin, Triple Tube, Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 26/32/42 W | Lamp Type | CFL |
Ceiling Opening | 6-7/8 in | Housing Material | Steel |
Series | C6H | Recessed Trim Type | 6 in |
Mounting Type | Horizontal | Housing Finish | Galvanized |
Dimensions | 6-1/8 in dia x 5-7/8 in H | Standards | cUL Listed, UL Listed |
UPC | 633044000196 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |