Abbotsford
lcl1101f2642u

PHILIPS LIGHTING 26/32/42W 120/277V 6-3/4 inch Aperture Lytecaster CFL Non-IC Uniframe Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400472610

Description

"UNIFRAME 26-42W 6.75" FIK 120/277V"

Specifications

Brand Name Lightolier Sub Brand Lytecaster, Uniframe
Item Name Frame-In Kit Type Round, Non-IC
Voltage Rating 120 - 277 V Ceiling Opening 6-3/4 in
Housing Material Aluminum Lamp Wattage 26/32/42 W
Number of Lamps 1 Mounting Type Recessed
Application For Indoor, Commercial use UPC 784197545499

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok