Abbotsford
litwltdr1w30k90fwh

LITELINE WLTDR-1W30K-90-FWH 1.4W LED Asymmetric Wall Light, Round, White

Price $124.24 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:WLTDR-1W30K-90-FWH
Documents Documents

Description

Liteline This 1.2W asymmetric wall light provides quality illumination for ambient accent lighting in hallways, corridors, stairs and entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.

Specifications

Brand Name Liteline Sub Brand Wall Lights
Item Name Wall Light Type Asymmetric, Round
Voltage Rating 24 VDC Lamp Type LED
Ceiling Opening 1-3/4 Inch Housing Material Aluminum
Series WLTD Lamp Wattage 1.4 W
Beam Angle 45° Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 56 lm
Mounting Type Recessed Housing Finish Flat White
Dimensions 1-27/32 in dia x 3-3/8 in H Standards cETLus Listed
Application For Ambient Accent Lighting in Hallways, Corridors, Stairs and Entrances UPC 771250772961

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok