Abbotsford
das2070w/l120v

LIGHTHEADED LIGHTING 6 inch x 7.51 inch 20W 120V Insulated and Non-Insulated Wall Light Enclosure Halogen

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-070-W/L-120

Description

The Wall Light is a recessed architectural luminaire that can be mounted in insulated or non-insulated walls and is also approved for concrete pour wall installations.

Specifications

Brand Name Lighthead Lighting Item Name Wall Light Housing
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 20 W Lamp Wattage 20 W
Lamp Base G4 Ballast Type Electronic Transformer
Lens Type Structured Glass Housing Finish Matte Black
Dimensions 191 mm W x 99 mm H Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok