Abbotsford
das230004

LIGHTHEADED LIGHTING 2-300-04 300 Halogen Wall Light Trim, Black

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-300-04

Description

The Wall Light is a recessed architectural luminaire that can be mounted in insulated or non-insulated walls and is also approved for concrete pour wall installations.

Specifications

Brand Name Lighthead Lighting Item Name Wall Light
Type Square, Fixed Lamp Type Halogen
Housing Material Steel Series 2-300
Lamp Base G4 Bi-Pin Lens Type Frosted
Housing Finish Black Dimensions 3-5/16 in L x 3-5/16 in W x 1-1/4 in D
Includes 2 in Trim Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok