ACUITY 244EGT JUNO® Incandescent Step/Night Light, White
Description
The IC-rated step light/night light housing for incandescent lamps is designed for use indoors in insulated and non-insulated areas
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Step Light/Night Light | Type | Rectangular |
Voltage Rating | 120 V | Lamp Type | A19 Incandescent |
Lamp Wattage | 40 WTT | Number of Lamps | 1 |
Mounting Type | Recessed | Dimensions | 8-1/4 in L x 3-1/2 in W x 3-1/2 in H |
Standards | UL Listed, CSA Certified, IC Rated, Damp Location | Application | For Indoors and in Insulated and in Non-Insulated Areas |
UPC | 661209102027 |
Packages
1 - UNIT - 1 |