Abbotsford
litoslopn3bk

LITELINE OSL-OPN3-BK 3-Gang Open Window Faceplate, Black

Price $21.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-OPN3-BK

Description

Open window face plate with powder coated cast aluminium. It is used in conjunction with 3-gang outdoor LED step light. Can be used on decks, porches, concrete or brick walls or outdoor steps for even spread of light in dark areas. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Face Plate
Type 3-Gang Open Window Mounting Type Recessed
Dimensions 7 in L x 5-5/32 in W For Use With 3-Gang Outdoor LED Step Light
Includes (2) Color Matching Screws Application Deck, Porch, Concrete/Brick Walls or Outdoor Steps for Even Spread of Light in Dark Areas
UPC 771250586728

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok