Abbotsford
eltrl476700l3kwh

ELITE LIGHTING 4-inch 120V 3000K 700LM RL476 Series Dimmable Square Slim LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL476700LDIMTR12030K90WH

Description

Square 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES AND BENEFITS:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Downlight Fixture
Type Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL476
Lamp Wattage 12 W Beam Angle 120°
Recessed Trim Type 4 in Square Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Housing Finish White Dimensions 5 in W x 1 in T
Standards Energy Star Certified, IC Rated Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok