Abbotsford
eltrl676900l4kwh

ELITE LIGHTING 6-inch 15W 120V 4000K 900LM RL676 Series Dimmable Square Slim LED Fixture Wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL676-900L-DIMTR-120-40K-90-WH

Description

Square 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• New Construction Rough-In Plates and Jumper Cables Available• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Downlight Fixture
Type Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL676
Lamp Wattage 15 W Beam Angle 120°
Recessed Trim Type 6 in Square Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 900 lm Mounting Type Recessed
Housing Finish White Dimensions 7 in W x 1 in T
Standards cETLus Listed, Energy Star Certified, IC Rated Application For Wet Locations
UPC 848070071298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok