Abbotsford
eltrl375500lselectcctbk

ELITE LIGHTING 3-inch 120V 500LM RL375 Series Round Dimmable Slim Multiple CCT LED Downlight, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL375500L27K3K35K4K5KBK

Description

3 inch slim multi-CCT LED downlight engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Easily access field adjustable 5-Color Selector switch by lowering the luminaries from the opening. Flat lens delivers even illumination. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name Recessed Downlight Fixture
Type Slim, Dimmable Fixture Wattage 8 W
Lamp Type LED Housing Material Die-Cast Aluminum
Recessed Trim Type 3 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4500/5000 K Color Rendering Index (CRI) 90
Lumens 500 lm Mounting Type Recessed
Housing Finish White Dimensions 3.7 in dia x 2.3 in H
Standards cETLus Listed, Energy Star Certified, JA8 Compliant Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok