Abbotsford
iwaledprestodl4id7w30k

STANDARD PRODUCTS 4 inch 7W 120V 3000K Round Presto LED Downlight, White

Price $31.80 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64327

Description

Presto LED downlight is an all-in-one product that will fit seamlessly into all residential lighting applications. The base model is complete with a white baffle finish, but this line also offers trims made of stamped metal that will enhance the look of the luminaire, creating a sophisticated look tailored to your decor.

Specifications

Brand Name Standard Products Sub Brand Presto
Item Name Recessed Downlight Fixture Type Symmetric, Direct Light Outlet
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 7 W
Lamp Type LED DLC N
Lamp Wattage 7 W Recessed Trim Type 4 in Round
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 630 lm Mounting Type Ceiling
Housing Finish White, Matte Dimensions 145 mm OD
Includes Control Unit UPC 069549643277

Packages

1 - UNIT - 1 6 - UNIT - 6 432 - UNIT - 432
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok