STANDARD PRODUCTS 6 inch 9W 120V 3000K Round Presto LED Downlight, White
Description
Presto LED downlight is an all-in-one product that will fit seamlessly into all residential lighting applications. The base model is complete with a white baffle finish, but this line also offers trims made of stamped metal that will enhance the look of the luminaire, creating a sophisticated look tailored to your decor.
Specifications
Brand Name | Standard Products | Sub Brand | Presto |
Item Name | Recessed Downlight Fixture | Type | Symmetric, Direct Light Outlet |
Voltage Rating | 120 VAC, 1 - 10 V Dimming | Fixture Wattage | 9 W |
Lamp Type | LED | DLC | N |
Lamp Wattage | 9 W | Recessed Trim Type | 6 in Round |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lens Type | Plastic Opal |
Lumens | 805 lm | Mounting Type | Ceiling |
Housing Finish | White, Matte | Dimensions | 190 mm OD |
Includes | Control Unit | UPC | 069549643291 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 384 - UNIT - 384 |