Abbotsford
iwasvanlensfstd

STANDARD PRODUCTS 65859 Replacement Lens for SVAN Series, Frosted

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:65859

Description

Replacement Lens for SVAN Series

Specifications

Brand Name Standard Products Sub Brand LPDL™
Item Name Downlight Fixture Type Low Profile, Warm-Dim
Voltage Rating 120 V Fixture Wattage 7 W
Lamp Wattage 7 W Beam Angle 110°
Recessed Trim Type 3 in Round Average Life 50000 hr
Color Temperature 3000 - 2200 K Color Rendering Index (CRI) 80
Lumens 400 lm Housing Finish Brushed Nickel
Dimensions 4 in W x 13/16 in H Special Features Low Profile
Standards ETL Listed, Energy Star Certified UPC 069549658592

Packages

1 - UNIT - 1 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok