Abbotsford
jun4rlsg207lm30k120whm6

ACUITY 4 inch 120V 3000K Basics Series 4RLS Round Surface Mount Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251P68

Description

There’s never been an easier to install LED fixture than the Juno® Basics Series™ 4RLS Surface Mount LED. The 4RLS attaches directly to any standard junction box in two simple steps. No recessed housing required. Use it as a downlight or a sconce. Super-thin fixture fits flush with any flat surface, mimicking the appearance of a recessed downlight. All in one design includes LED light engine, lens and trim. Extremely efficient, the Juno 4RLS Series uses only 10-watts to provide 700 lumens of bright white light, saving up to 85% in energy costs when compared to 65-watt incandescent light source.

Specifications

Brand Name Juno Item Name LED Wraparound Fixture
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Housing Finish White
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Diffusing Dome
Lumens 700 lm Mounting Type Surface
Housing Material Bevelled Aluminum Frame Dimensions 4 in ID x 5-1/2 in OD x 1-1/8 in H
Standards UL, cUL Listed, RoHS Compliant, Energy Star Certified Application For J-Box or Recessed Housing Installation
UPC 190887658989

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok