ACUITY 244AHT 4-inch 120V 2700K 1000LM IC4AL Series LED Internally Adjustable New Construction IC Downlight , Forward/ Reverse Phase Cut
Description
Juno® 4-inch internally adjustable, 1000 lumen LED, IC-rated new construction housings cater to a wide range of application possibilities with just a change out of trims. Offering internal adjustability of up to 35° vertical and 360° rotation using the patent pending adjustable light engine modules, light can be directed where needed for downlighting or accent lighting applications. A stunning collection of round and square trims, including downlights, adjustables and lensed along with industry exclusive sloped ceiling trims are easily changed out in the field to adapt to future design needs.
Specifications
Brand Name | Juno | Item Name | Recessed Downlight Fixture |
Type | Adjustable, Slope | Voltage Rating | 120 V |
Fixture Wattage | 16 W | Lamp Type | LED |
Lamp Wattage | 16 W | Number of Lamps | 1 |
Recessed Trim Type | 4 in Round | Color Temperature | 2700 K |
Lumens | 1000 lm | Mounting Type | Recessed |
Standards | Energy Star Certified, T24 Approved | Application | For Recessed Commercial, Recessed Residential, Damp Location, Wet Location with Trims, IC Rated, Air-Loc |
UPC | 661209496393 |
Packages
1 - UNIT - 1 |