Abbotsford
junic4al10lm30kfl120frpc

ACUITY 244AJ5 4 inch 120V 3000K 1000LM IC4AL Series LED Internally Adjustable New Construction IC Downlight, Forward/ Reverse Phase Cut

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244AJ5

Description

Juno® 4-inch internally adjustable, 1000 lumen LED, IC-rated new construction housings cater to a wide range of application possibilities with just a change out of trims. Offering internal adjustability of up to 35° vertical and 360° rotation using the patent pending adjustable light engine modules, light can be directed where needed for downlighting or accent lighting applications. A stunning collection of round and square trims, including downlights, adjustables and lensed along with industry exclusive sloped ceiling trims are easily changed out in the field to adapt to future design needs.

Specifications

Brand Name Juno Item Name Recessed Downlight Fixture
Type Adjustable, Slope Voltage Rating 120 V
Fixture Wattage 16 W Lamp Type LED
Lamp Wattage 16 W Number of Lamps 1
Recessed Trim Type 4 in Round Color Temperature 3000 K
Lumens 1000 lm Mounting Type Recessed
Standards Energy Star Certified, T24 Approved Application For Recessed Commercial, Recessed Residential, Damp Location, Wet Location with Trims, IC Rated, Air-Loc
UPC 661209496423

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok