PHILIPS LIGHTING 4-3/4 inch Aperture Lytecaster Cliclyte Remodeler Shower Light, Baffle Black
Description
"CLICLYTE BLACK BAFFLE PAR30 (M6)"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Retrofit Downlight Fixture | Type | Non-IC |
Lamp Type | PAR30 LED | Ceiling Opening | 5-1/4 in |
Lamp Wattage | 75 W | Recessed Trim Type | 5 in |
Mounting Type | Recessed | Housing Finish | Black Baffle, White Trim |
Dimensions | 4-3/4 in dia x 6-3/8 in H | Application | For General Lighting, Task Lighting |
UPC | 662057607993 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 30 - SS - 30 |