Abbotsford
lclfd4r4cct

SIGNIFY 4-inch 700LM 2700K/3000K/4000K Dimmable Flat Downlight Select, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:FD4R4CCT

Description

Lightolier LED Flat Downlight Select provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in low plenum and existing shallow space ceilings. The CCT selector feature makes it easy to choose CCT at the time of installation.

Specifications

Brand Name Lightolier Item Name Recessed Downlight Fixture
Type Slim, Flat, Dimmable Voltage Rating 120 V
Fixture Wattage 11 W Lamp Type LED
Housing Material Aluminum Amperage Rating 0.1 A
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700/3000/4000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Housing Finish White Dimensions 4-3/4 in dia x 1/8 in H
Special Features >0.9 Minimum Power Factor, 60 Hz Frequency Standards cULus Listed, RoHS, California Title 24 Compliant, Energy Star Certified
Application For Low Plenum, Existing Shallow Space Ceilings UPC 784197681272

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok