Abbotsford
lclfd6r4cct

SIGNIFY 6-inch 900LM Dimmable LED Flat Downlight Select, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:FD6R4CCT

Description

The Flat Downlight LED now features switch to choose colour temperature (2700K–5000K). Powerful all-in-one Lightolier LED Flat Downlight Select - Impress your toughest customer with CCT select on the fly and contractor friendly installation connectors.

Specifications

Brand Name Lightolier Item Name Recessed Downlight Fixture
Type Slim, Flat, Dimmable Voltage Rating 120 V
Fixture Wattage 13.5 W Lamp Type LED
Housing Material Aluminum Amperage Rating 0.125 A
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700/3000/4000 K Color Rendering Index (CRI) 90
Lumens 900 lm Mounting Type Recessed
Housing Finish White Dimensions 6-5/8 in dia x 1/8 in H
Special Features >0.9 Minimum Power Factor, 60 Hz Frequency Standards cULus Listed, RoHS, California Title 24 Compliant, Energy Star Certified
Application For Low Plenum, Existing Shallow Space Ceilings UPC 784197681289

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok