Abbotsford
lclrd4r089301w

PHILIPS LIGHTING 4 inch LED Retrofit Downlight, 900L

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:RD4R089301W

Description

Philips LED Retrofit downlight provides quick and easy recessed lighting solutions without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy-savings LED technology.

Specifications

Brand Name Philips Lighting Sub Brand LIGHTOLIER
Item Name LED Recessed Light Type Dimmable, Downlight, Retrofit
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Amperage Rating 114 A
Recessed Trim Type 4 in Round Average Life 42000 hr
Light Color Matte White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 900 lm
Mounting Type Recessed Dimensions 5-5/8 in dia x 2-1/2 in H
Standards cULus Listed, RoHS Compliant Application For Wet Locations
UPC 190096016389

Packages

1 - UNIT - 1 12 - UNIT = 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok