Abbotsford
ndr21whbp

DISTRI LITE 4 inch Non-IC Pot Light Galvanized, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:21WH-BP

Description

Fixture box frame recess 4in R30 75W N-I/C white

Specifications

Brand Name NDR Electric Item Name Recessed Fixture
Type Non-IC Lamp Type PAR30
Housing Material Galvanized Steel Lamp Wattage 75 W
Mounting Type Recessed Housing Finish White
Dimensions 4-1/2 in dia

Packages

1 - UNIT - 1 12 - UNIT - (12) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok