Abbotsford
ndrapx61015203kwh

DISTRI LITE 6 inch 20W 120-277V 3000K APX610 APEX Series High Performance LED Recessed Fixture, White

Price $109.73 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:APX610-1520-3K-WH

Description

This high performance LED recessed downlight comes with a pressure-fit spring clips for an easy installation. Integrated LED technology offers low-energy, long lasting performance with outstanding light outputs up to 2500 lumens. The polycarbonate 60 degree reflector is designed for maximum reflection efficiency. The deep regressed diffuser is designed to eliminate the glare from the high powered LED. It is available with a White or Chrome reflector. The body is constructed of die cast aluminum in 3”, 4”, 6” & 8” trim sizes with a junction box manufactured in aluminum extrusion. Designed to replace existing CFL/PL, fluorescent or incandescent fixtures. Well adapted for any new, remodel or old commercial applications. For easy and quick installation, the unit comes with pressure-fit spring clips, quick connect wire connectors and IC rated. It features a 0-10V dimmable driver (120-277V).

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Type High Performance, Dimmable
Voltage Rating 120 V, 0 - 10 V Dimming Fixture Wattage 20 W
Lamp Type LED Ceiling Opening 6-1/2 in
Housing Material Die-Cast Aluminum Series Apex
Amperage Rating 0.1682 A Lamp Wattage 20 W
Beam Angle 60° Recessed Trim Type 6 in Baffle
Average Life 45000 hr Color Temperature 3000 K
Color Rendering Index (CRI) > 80 Lumens 1660 lm
Mounting Type Recessed Housing Finish White
Dimensions 7.28 in dia x 3-1/2 in H Includes Pressure Fit Spring Clips and Quick Connect Wire Connectors
Standards CSA Certified, Energy Star Certified Application For Any New, Remodel or Old Commercial Applications
UPC 775110016356

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok