Abbotsford
ndreg50020w4k38wh

DISTRI LITE EG500-20W-4K-38WH 5” 20W 120V 4000K EG-LED-500 Edge Series High Performance LED Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:EG500-20W-4K-38WH

Description

Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1800 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips, thermal protection and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type High Performance, Dimmable
Voltage Rating 120 V Fixture Wattage 20 W
Lamp Type LED Ceiling Opening 4-3/4 in
Housing Material Die-Cast Aluminum Series Edge
Beam Angle 38° Recessed Trim Type 5 in Gimbal
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 1800 lm
Mounting Type Recessed Housing Finish White
Dimensions 5-1/4 in OD x 4-1/2 in H Includes Pressure-Fit Spring Clips, Quick Connect Wire Connectors
Standards CSA Certified, Energy Star® Certified Application For Commercial and Residential Applications, Damp Locations
UPC 775110014031

Packages

6 - UNIT -(6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok