Abbotsford
ndrob40005103kbk

DISTRI LITE 4 inch 10W 120V 3000K OB-LED-400 Orbit Series High Performance LED Recessed Downlight, Black

Price $51.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB400-0510-3K-BK

Description

High performance LED recessed downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 850 LUMENS. Suitable for residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Type High Performance, Dimmable
Voltage Rating 120 V, 0 - 10 V Dimming Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 3-1/4 in
Housing Material Die-Cast Aluminum Series Orbit
Amperage Rating 0.0973 A Lamp Wattage 10 W
Beam Angle 36° Recessed Trim Type 4 in Gimbal
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) > 90 Lumens 700 lm
Cord Type (6) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish Black Dimensions 3-3/4 in W x 2.4 in H
Includes Dimmable Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards CSA Certified, Energy Star Certified
Application For Indoor or Outdoor Residential Applications UPC 775110016158

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok