Abbotsford
ndrob20005103kbrz

DISTRI LITE 2 inch 8.5W 120V 3000K 700LM ORBIT Series High Performance LED Recessed Downlight , Bronze

Price $49.36 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB200-0510-3K-BRZ

Description

High performance LED recessed downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 700 LUMENS.Suitable for indoor or outdoor residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. (Remodel or New Construction applications)The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. It is IC rated and suitable for dry, damp & wet locations.This product is ETL listed in USA & Canada, certified to UL standard 1598 and CSA standard C22.2 NO. 250.0-08. The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements.Although this product meets all industry certifications and ratings, some municipalities will require the use of a vapor barrier and/or mounting plate. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Type High Performance, Dimmable
Voltage Rating 120 V Fixture Wattage 8.5 W
Lamp Type LED Ceiling Opening 2.63 in
Housing Material Die-Cast Aluminum Series Orbit
Beam Angle 36° Recessed Trim Type 2 in Gimbal
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 700 lm
Cord Type 14/6 AWG Insulated Mounting Type Recessed
Housing Finish Bronze Dimensions 3.1 in OD x 2-1/2 in H
Includes Dimmable Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08, Energy Star Certified
Application For Indoor or Outdoor Residential Applications UPC 775110020124

Packages

24 - UNIT -(24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok