Abbotsford
ndrrzr3006w3kwh

DISTRI LITE 3 inch 6W 120V 3000K RZR-LED-300 Razor Series Ultra Thin LED Recessed Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-300-6W-3K-WH

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 6W fixtures that can be installed with a standard 150W LED dimmer is 20 units. The 3K & 4K models replace a 420 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Recessed Downlight
Type Ultra Thin, Dimmable Voltage Rating 120 V
Fixture Wattage 6 W Lamp Type LED
Ceiling Opening 3-1/4 in Series Razor
Beam Angle 107° Recessed Trim Type 3 in Round
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 420 lm
Mounting Type Recessed Housing Finish White
Dimensions 3-3/4 in OD x 0.45 in H Includes Pressure-Fit Spring Clips, Quick Connect Wire Connectors
Standards CSA Certified, UL 1598, CSA C22.2 NO. 250.0, Energy Star® Certified Application For Wet Locations such as Shower and Outdoors in Soffits
UPC 775110014239

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $28.75 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok